Cellucap 24 in. Polypropylene Bouffant Cap (Case of 1000)

CBIX4D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No human contact during manufacturing process

SPECIFICATIONS

Color Finish
Blue
Material
Plastic
Material Type
Polypropylene
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday