24 in. Polypropylene Bouffant Cap in Green (Case of 1000)

You last purchased this on
 
Cellucap

24 in. Polypropylene Bouffant Cap in Green (Case of 1000)

This product requires certification to purchase.
You last purchased this on
 
Cellucap

24 in. Polypropylene Bouffant Cap in Green (Case of 1000)

  • Fast #
  • Part #CBIX4DGR
  • Item #4937553
  • Manufacturer Part #BIX4DGR
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No human contact during manufacturing process
  • Requires Certification

Specifications

Color Finish Name:
Green
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 1000
Width:
24 in