Cellucap Nylon Hairnet in White (Case of 1440)

CHN2WT

Width

21 in
Starting at $717.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Individually wrapped to avoid tangling
  • Lightweight hairnet made with double strand 15 denier nylon, tight weave and 1/8" aperture

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
15 Denier Nylon
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday