Universal Size Compressed Polyethylene Shoe Cover in Blue

You last purchased this on
 
Cellucap

Universal Size Compressed Polyethylene Shoe Cover in Blue

This product requires certification to purchase.
You last purchased this on
 
Cellucap

Universal Size Compressed Polyethylene Shoe Cover in Blue

  • Fast #
  • Part #C2601B
  • Item #7472101
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Resists dry particulate, aerosols and non-hazardous liquid splash
  • Features non-conductive, skid-resistant soles
  • Waterproof design made with compressed polyethylene features elastic top closure for a secure and comfortable fit
  • Size: Universal - fits up to approximately a size 12
  • Fabric Weight : 0.2 ounce
  • Standards : Class 10,000
  • Thickness : 4 mil
  • Height : 6"
  • Color: Blue
  • Requires Certification

Specifications

Color Finish Name:
Blue
Disposable:
No
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 150
Product Type:
Shoe Cover
Reusable:
Yes
Size:
Universal