XL Size Poly Coated Polyethylene Shoe Cover in White

You last purchased this on
 
Cellucap

XL Size Poly Coated Polyethylene Shoe Cover in White

This product requires certification to purchase.
You last purchased this on
 
Cellucap

XL Size Poly Coated Polyethylene Shoe Cover in White

  • Fast #
  • Part #C26011W
  • Item #7471796
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Resists dry particulate, aerosols and non-hazardous liquid splash
  • Features non-conductive, skid-resistant soles
  • Waterproof design made with compressed polyethylene features elastic top closure for a secure and comfortable fit
  • Color: White
  • Fabric Weight : 0.2 ounce
  • Size: Extra Large - fits up to approximately size 15
  • Thickness : 4 mil
  • Height : 6"
  • Requires Certification

Specifications

Coating:
Poly
Color Finish Name:
White
Disposable:
No
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 50
Product Type:
Shoe Cover
Reusable:
Yes
Size:
XL