12 x 18 in. Cement Lined Reinforced Concrete Pipe

RCPP

Manufacturer Part #: 020052

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 12 in

    RCPP12

    Manufacturer Part #: 007781

  • 12 in

    RCPP1218

    Manufacturer Part #: 020052

  • 14 in

    RCPP1423

    Manufacturer Part #: 045581

  • 15 in

    RCPP15

    Manufacturer Part #: P15

  • 18 in

    RCPP18

    Manufacturer Part #: P18

  • 19 in

    RCPP1930

    Manufacturer Part #: 020050

  • 21 in

    RCPP21

    Manufacturer Part #: RCPP21

  • 24 in

    RCPP24

    Manufacturer Part #: P24

  • 30 in

    RCPP30

    Manufacturer Part #: 019654

  • 33 in

    RCPP33

    Manufacturer Part #: RCPP33

  • 36 in

    RCPP36

    Manufacturer Part #: 007787

  • 42 in

    RCPP42

    Manufacturer Part #: 007788

  • 48 in

    RCPP48

    Manufacturer Part #: 007789

  • 54 in

    RCPP54

    Manufacturer Part #: 019655

  • 60 in

    RCPP60

    Manufacturer Part #: 007791

  • 72 in

    RCPP72

    Manufacturer Part #: RCPP72

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-76
Concrete Pipe Class
Class III
Concrete Pipe Type
Reinforced Concrete Pipe
Pipe Lining
Cement
Pipe Tubing Size
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday