Cendrex

15-1/2 x 14 in. Adjustable Access Door

Part #CFLE14155W  |  Manufacturer Part #FLE14X15.5W

Width:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 24

Height: 15-1/2 in

Length: 15-1/2 in

Material: Cold Rolled Steel, Galvanized Steel, Plastic

Width: 14 in