Cendrex

8 x 6-1/2 in. Adjustable Access Door

Part #CFLE658W  |  Manufacturer Part #FLE6.5X8-W

Width:

6-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 24

Height: 8 in

Length: 8 in

Material: Cold Rolled Steel, Galvanized Steel, Plastic

Width: 6-1/2 in