Elongated Closed Front Toilet Seat with Cover in Biscuit
Elongated Closed Front Toilet Seat with Cover in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STYLE: Squared front shape for uniquely designed Eljer bowls
- STABLE: Seat is secured into place with top mount hinges and molded bumpers. Includes corrosion-free hardware.
- FIT/SIZE: Fits ROUND Eljer EMBLEM toilet bowl models only
- Patented co-injected Wood seat
- Designed for easy cleaning
- Integrally molded permanent and sanitary color keyed bumpers
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bowl Shape:
- Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-19/50 in
- Height:
- 2 in
- Length:
- 16-3/4 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- CEMB201WH