Elongated Open Front Toilet Seat in White

You last purchased this on
 
Centoco

Elongated Open Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Centoco

Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #C1500STSCCWH
  • Item #1584335
  • Manufacturer Part #1500STSCC-001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SANITARY: Extended back to conceal hinges and integrally molded, permanent bumpers that won't fall off
  • DURABLE: Solid plastic suitable for commercial application that is non-porous, scratch resistant and won't stain or discolor
  • HEAVY DUTY COMMERCIAL: Commercial grade hinge, corrosion free stainless steel check hinge posts and hardware
  • Impervious to cleansers and strong chemicals
  • Integrally molded permanent and sanitary color keyed bumpers
  • EASY TO INSTALL: Includes stainless steel metal flat washers, lock washers and nuts
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
Length:
18-17/25 in
Material:
Plastic
Number of Pieces:
1 Piece
Seat Features:
Stainless Steel Hardware
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Type:
C1500STSCCWH