Elongated Open Front Toilet Seat in White
Elongated Open Front Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STABLE: bumpers include tabs to grip the bowl limiting side-to-side movement and mounting hardware securely fastens elevated seat in place
- DESCRETE: Age-in-place gracefully with a conventional looking seat that doesn’t look clinical or medical but raises the overall height to ADA compliance
- EXTRA LIFT: Eliminate 2” of the steepest and lowest degree of bending, for both sitting and standing, which could ease pressure on your muscles, joints and bones
- SUPERIOR FIT / EASY TO INSTALL: fits most standard round toilet bowls from major manufactures
- HIGH QUALITY: proudly made in the USA with heavy duty plastic, includes stainless steel hinges for stability and durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Bowl Shape:
- Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-63/100 in
- Height:
- 3 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Features:
- Stainless Steel Hardware
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front With Cover
- Type:
- CHL460STWH