Elongated Open Front Toilet Seat with Cover in White
Elongated Open Front Toilet Seat with Cover in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SANITARY: non-porous, scratch resistant, high-gloss finish, that won’t stain or discolor, and is easy to clean with mild soap
- SUPERIOR FIT / EASY TO INSTALL: easy to install and fits on regular round toilet bowls including Kohler, American Standard, TOTO and many more
- CENTOCORE: Heavy duty molded polypropylene shell over wood core which won’t crack, chip, peel, flake, dent, flatten, bend or fade like other wood seats
- Corrosion free hardware
- Impact absorbing hinges
- Integrally molded permanent and sanitary color keyed bumpers
- Flat bottom design
- MADE IN USA
- Impervious to cleansers and strong chemicals
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-19/50 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 17 in
- Material:
- Plastic, Wood
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front With Cover
- Width:
- 14-5/8 in