Plastic Closed Front Toilet Seat with Cover in White
Plastic Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GOOD QUALITY: solid plastic, lightweight, standard round toilet seat
- STABLE: top mounted hinges (with corrosion-free hardware) and permanent and sanitary bumpers, secures seat into place
- CONTRACTOR PACK: Pack of 8 round toilet seats
- MADE IN USA
- SUPERIOR FIT / EASY TO INSTALL: easy to install and fits on regular round toilet bowls including Kohler, American Standard, TOTO and many more
- SANITARY: non-porous, scratch resistant, high-gloss finish, that won’t stain or discolor, and is easy to clean with mild soap
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/4 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 16-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 8 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/8 in