Plastic Elongated Closed Front Toilet Seat in White
Plastic Elongated Closed Front Toilet Seat in White
Frequently Purchased Together
Product Details
- STABLE: top mounted hinges (with corrosion-free hardware) and permanent and sanitary bumpers, secures seat into place
- SANITARY: non-porous, scratch resistant, high-gloss finish, that won’t stain or discolor, and is easy to clean with mild soap
- GOOD QUALITY: solid plastic, lightweight, standard elongated toilet seat
- Withstands cleansers and strong chemicals
- Extended back with concealed hinge
- Integrally molded permanent and sanitary color keyed bumpers
- MADE IN USA
- SUPERIOR FIT / EASY TO INSTALL: easy to install and fits on regular elongated toilet bowls including Kohler, American Standard, TOTO and many more
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- Height:
- 2 in
- Length:
- 18-3/4 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14 in