0 items

Centoco Manufacturing Plastic Elongated Closed Front Toilet Seat in White

C600WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Closed front with cover
  • Corrosion free hardware
  • Finger lift
  • Flat bottom design
  • Impact absorbing hinges
  • Impervious to cleansers and strong chemicals
  • Integrally molded permanent and sanitary color keyed bumpers
  • Residential & light-duty commercial
  • Top mount hinge

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
19-1/4 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday