Plastic Elongated Open Front Toilet Seat in White
Plastic Elongated Open Front Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NO SLAM: Self-sustaining hinge holds seat in place and avoids slamming
- SANITARY: Extended back to conceal hinges and integrally molded, permanent bumpers that won't fall off
- HEAVY DUTY COMMERCIAL: Commercial grade hinge, corrosion free stainless steel check hinge posts and hardware
- Integrally molded permanent and sanitary color keyed bumpers
- Impervious to cleansers and strong chemicals
- EASY TO INSTALL: Includes stainless steel metal flat washers, lock washers and nuts
- DURABLE: Solid plastic suitable for commercial application that is non-porous, scratch resistant and won't stain or discolor
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Bowl Shape:
- Elongated
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 14-3/5 in
- Height:
- 2 in
- Length:
- 18-3/5 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Features:
- Stainless Steel Hardware
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Type:
- C500STSCCSS106A
- Width:
- 15 in