Plastic Elongated Open Front Toilet Seat in White
Plastic Elongated Open Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FIT: For juvenile and baby sized toilet bowls found in childcare centers and schools
- DURABLE: Solid plastic suitable for commercial application that is non-porous, scratch resistant and won't stain or discolor
- ANTIMICROBIAL: Antimicrobial additive protects the item from stain and odor causing bacteria
- Check hinge posts
- Stainless Steel reinforced hinge
- Impact absorbing hinges
- Finger lift
- EASY TO INSTALL: Includes stainless steel metal flat washers, lock washers and nuts
- Integrally molded permanent and sanitary color keyed bumpers
- Extended back with concealed hinge
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/4 in
- Height:
- 2 in
- Length:
- 15-1/4 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Features:
- Stainless Steel Hardware
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Type:
- C820STSWH
- Width:
- 14-1/4 in