Round Toilet Seat in Biscuit
Round Toilet Seat in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DURABLE: Solid plastic suitable for commercial application that is non-porous, scratch resistant and won't stain or discolor
- EASY TO INSTALL: Includes stainless steel metal flat washers, lock washers and nuts
- HEAVY DUTY COMMERCIAL: Commercial grade hinge, corrosion free stainless steel check hinge posts and hardware
- SUPERIOR FIT : Fits on regular elongated toilet bowls including Kohler, American Standard, TOTO and many more
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/10 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- C820STSWH