1/2 in. Sweat Stop Valve in Polished Chrome
1/2 in. Sweat Stop Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" Direct Sweat Inlet/Outlet.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Repair Kit
- Material:
- Brass
- WaterSense Labeled:
- No