Central Brass
2-Hole Laundry Faucet with Double Lever Handle with Aerator in Polished Chrome
Part #C0084A | Item #257723 | Manufacturer Part #0084-A
Product Details
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 61
ASME Specifications: ASME A112.18.1M
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Center Size: 4 in
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Top Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 2 gpm
GSA Approved: No
Handle Material: Zinc Die Cast
Handle Type: Lever
IAPMO Listed: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 2 Hole
Spout Reach: 6-1/8 in
Spout Type: Swivel
Trim Only: No
WaterSense Labeled: No