Chateau® Single Handle Canopy Handle Bar Faucet in Polished Chrome

Part #C0281AC  |  Item #1311183  |  Manufacturer Part #0281-AC

Call for Pricing EACH

Color/Finish:
Polished Chrome

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61-9

ASME Specifications: ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Chateau®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: [NPSM, Male Threaded]

Faucet Connection Size: 1/2 in

Faucet Height: 7-9/16 in

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Flow Rate: 2 gpm

Handle Material: Zinc Die Cast

Handle Type: Canopy

Height: 7-1/4 in

IAPMO Listed: No

Maximum Deck Thickness: 1 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-7/16 in

Spout Reach: 4-5/16 in

Spout Type: [Gooseneck, Rigid]

Trim Only: No

WaterSense Labeled: No