0 items

Central Brass Self Closing Valve with Lever Handle in Polished Chrome

C0331L

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • The faucet has a cam operated self closing stem that is lifted off the seat when the handle is rotated

SPECIFICATIONS

ASME Specifications
ASME A112.18.1M
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
Threaded
Material
Brass
Valve Operator
Lever
Valve Size
3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday