Central Brass Trip Lever Bath Waste Polished Chrome

C1655

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Drain tubes are 20 gauge (.031) wall Brass
  • Multi tub bath drain is designed for 14" to 16" multi tub installations

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Body Material
Brass
End Connection 1
Sweat
Height
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday