Central Brass Two Lever Handle Laundry Faucet in Rough Brass

C0466

Manufacturer Part #: 0466

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stems are all brass with a double O-Ring seal and rubber seat washer

SPECIFICATIONS

Application
Residential
Center Size
3-1/2 in
Faucet Connection
Sweat
Faucet Mount
Wall Mount
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
6 in
Spout Type
Swivel
Trim Only
No
Utility Faucet Type
Laundry
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday