36 in. Wood Coat Rack with Hardwood Top Bar in Mahogany
36 in. Wood Coat Rack with Hardwood Top Bar in Mahogany
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Mahogany
- Length:
- 36 in
- Material:
- Wood
- Type:
- CTJFADA36M