48 in. Steel Traditional Coat Rack with 1 in. Hanging Rod in Zinc
48 in. Steel Traditional Coat Rack with 1 in. Hanging Rod in Zinc
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Traditional
- One inch hanging rod
- TMK Series
Specifications
- Color Finish Name:
- Zinc
- Length:
- 48 in
- Material:
- Steel
- Type:
- CTMK48