Deluxe Bellman Cart with Carpet in Grey
Deluxe Bellman Cart with Carpet in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Deluxe heavy duty 2" tube
- Eight inch black pneumatic casters
- Trident style
- Gray carpet
Specifications
- Color Finish Name:
- Grey
- Height:
- 76-5/8 in
- Length:
- 46 in
- Material:
- Metal
- Type:
- C3599BK010GRY
- Width:
- 26 in