Central Specialties Door View Manager with Standard Message

C4441MWAC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates tags falling off or caught in door
  • Four standard messages
  • Privacy shutter

SPECIFICATIONS

Color Finish
Polished Chrome
Height
8 in
Length
2 in
Material
Plastic
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday