0 items

Centron International 2 in. Slip x Female 450# Fiberglass Adapter

C3000ASFFGAK

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Female
End Connections
Slip x Female
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
450#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday