2 in. Spigot x Gasket 450# Fiberglass Adapter

You last purchased this on
 
Centron International

2 in. Spigot x Gasket 450# Fiberglass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Centron International

2 in. Spigot x Gasket 450# Fiberglass Adapter

  • Fast #
  • Part #C3000ASGFGAK
  • Item #3290650
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Fiberglass
Pressure Class:
450#