3 in. 450# Fiberglass 90 Degree Elbow

You last purchased this on
 
Centron International

3 in. 450# Fiberglass 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Centron International

3 in. 450# Fiberglass 90 Degree Elbow

  • Fast #
  • Part #C3000AFG4509M
  • Item #3289531
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Fiberglass
Pressure Class:
450#