3 in. Bond x Male 375# Fiberglass Adapter
3 in. Bond x Male 375# Fiberglass Adapter
Package Quantity Info:
EA: 1.00 IP: 1.00-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Male
- End Connections:
- Flanged x Male
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Pressure Class:
- 375#