4 in. Slip x Male 300# Fiberglass Adapter

You last purchased this on
 
Centron International

4 in. Slip x Male 300# Fiberglass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Centron International

4 in. Slip x Male 300# Fiberglass Adapter

  • Fast #
  • Part #C3000ASMFGAP
  • Item #3290664
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Slip
End Connection 2:
Male
End Connections:
Slip x Male
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Fiberglass
Pressure Class:
300#