Centron International 4 in. Stub Fiberglass Flange

C3000AHTFGFSP

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 4 in

    C3000AHTFGFSP

DESCRIPTION

SPECIFICATIONS

End Connection 1
Stub
End Connection 2
Stub
End Connections
Stub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
330#

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday