4 in. Bond x Male 300# Fiberglass Adapter
4 in. Bond x Male 300# Fiberglass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Male
- End Connections:
- Flanged x Male
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Pressure Class:
- 300#