8 in. 150# Fiberglass 45 Degree Elbow

You last purchased this on
 
Centron International

8 in. 150# Fiberglass 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Centron International

8 in. 150# Fiberglass 45 Degree Elbow

  • Fast #
  • Part #C3000AFG4X
  • Item #3289568
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Fiberglass
Pressure Class:
150#