0 items

Centron International Pin x Bond 2000# Male Fiberglass Adapter

CSP82000BMFGA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Pin
End Connection 2
Bond
End Connections
Pin x Bond
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
2000#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday