2 x 2 in. Bird Guard in Black
2 x 2 in. Bird Guard in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in 6" diameter
- Fits inside InnoFlue® SW and flex end-pipes at terminations
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Material:
- Plastic
- Material Type:
- Polypropylene