2 x 3 in. Plastic Eccentric Increaser

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 2 x 3 in. Plastic Eccentric Increaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 2 x 3 in. Plastic Eccentric Increaser

  • Fast #
  • Part #CISEI0203
  • Item #4741347
  • Manufacturer Part #ISEI0203
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
InnoFlue®
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3 in
Fitting Sizes:
2 in x 3 in
Fitting Type:
Eccentric, Increaser
Length:
5-3/10 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No