Centrotherm Eco Systems

InnoFlue® 3 in. Polypropylene Damper Flue Clamp

Part #CIAFC03  |  Manufacturer Part #IAFC03

Diameter:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: InnoFlue®

Diameter: 3 in

Height: 1 in

Material: Plastic

Material Type: Polypropylene

Size: 4-3/10 in