Century Bathworks

Frameless Glass Shower Door in Polished Chrome

Part #CCT50CP  |  Manufacturer Part #CT 50

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Frame Type: Frameless

Height: 60 in

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

Width: 57-3/4 in