4 x 1/16 in. Zinc Non-Asbestos Ring
4 x 1/16 in. Zinc Non-Asbestos Ring
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- Pressure - Maximum:
- 150 psi
- Type:
- CBNG1500400Z