8 in. Zinc Non-Asbestos Ring Gasket
8 in. Zinc Non-Asbestos Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Thickness:
- 1/16 in
- Type:
- CBNG1500800Z
- UL Listed:
- No