Century Plastics

1 in. Polypropylene Tank Adapter in Black

Part #CPB7025809DT  |  Manufacturer Part #PB7025809DT

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Material: Plastic

Material Type: Polypropylene

Number Of Pieces: 1 Piece

Product Type: Adapter