Cerro Flow Products
1/4 in. x 0.028 in. Copper 340 lb. Level Wound Coil
Part #CLV025028BS | Item #7003914 | Manufacturer Part #CLV025028BS
$
3,483.33
EACH
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: [ASTM B-280, ASTM B-306, ASTM B-88]
Application: [Air Conditioning, Construction, Plumbing, Refrigeration]
Material: Copper
NSF Certified: No
Pipe Tubing Size: 1/4 in
Pressure Class: 340#
Thickness: 0.028 in