5/8 in. Level Wound Coil

You last purchased this on
 
Cerro Flow Products

5/8 in. Level Wound Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cerro Flow Products

5/8 in. Level Wound Coil

  • Fast #
  • Part #CLV062532BS
  • Item #5148459
  • Manufacturer Part #LV062532BS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Copper Tubing Temper:
Soft
Diameter - Outside:
5/8 in
FM Approved:
No
Fire Suppression System Rated:
No
NSF Certified:
No
Pressure Class:
340#
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.032 in