7/8 in. Copper Refrigeration Coil
7/8 in. Copper Refrigeration Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tempers - level wound coils are provided in the following tempers: Light anneal, soft anneal, and hard. Coils in dead soft temper can also be provided if a prior agreement is reached between Cerro and the customer
- Cleanliness - annealed copper tubing meets or exceeds the cleanliness levels specified in ASTM B280 and B743. Coils are capped with plastic end caps to ensure cleanliness
- Tolerances - level wound copper tubing dimensions are in inches. Tubing produced to the dimensional tolerances specified in ASTM B251. Closer tolerance may be available provided a prior agreement is reached between Cerro and the customer
Specifications
- ASTM:
- ASTM B-251, ASTM B-280, ASTM B-68ASTM B-75, ASTM B-743
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Copper
- NSF Certified:
- No
- Pressure Class:
- 340#
- Product Type:
- Level Wound Coil
- Wall Thickness:
- 0.045 in