Cerro Flow Products

LF 1-1/4X3/4X3/4 PXPXP TEE

Part #C11432  |  Manufacturer Part #11432

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

Fitting Size 1: 1-1/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1-1/4 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Copper