Certainteed Corporation 100 ft. x 1 x 47-1/2 in. Rotary Liner

C726881

Manufacturer Part #: 726881

Length

100 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Air stream surface contains an EPA registered antimicrobial agent in order to reduce the potential of microbial growth
  • Low emitting: certified by the GREENGUARD Environmental Institute
  • Offers excellent thermal-insulating properties and lower HVAC operating costs by reducing energy consumption
  • The strength and resiliency of the Toughguard surface provides outstanding resistance against puncturing, tearing and other damage during fabrication, installation, and periodic system maintenance

SPECIFICATIONS

Length
100 in
Thickness
1 in
Width
47-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday