2 in. PVC Male x MIP Nipple
Certa-Lok® Yelomine® 2 in. PVC Male x MIP Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Certa-Lok® Yelomine®
- End Connection 1:
- Male
- End Connection 2:
- MIPT
- End Connections:
- Male x MIPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 200 psi